Shop ZORO SELECT
See all product information
Create Account
Washer Washer Assortments, 10-9X4 6LOBE, PK800, Wood, Zinc Plated Finish
- Mfr # 1064DTRW17L
- Zoro # G9093526
product price:Â
$
210.99
/pk of 800, $0.26/ea
Free Shipping & Returns
Key Features
Type
Washer
Material
Wood
Finish
Zinc Plated
Head Type
Round
Drive Type
6 Lobe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1064DTRW17L
- Zoro #
- G9093526
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Washer Assortments,10-9X4 6LOBE,PK800
- Type
- Washer
- Material
- Wood
- Finish
- Zinc Plated
- Head Type
- Round
- Drive Type
- 6 Lobe
Description
10-9X4 6 Lobe Round Washer Deep Thread Wood Install Scr Long Type17 2/3Thread Zinc Bake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.