Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washer Washer Assortments, M2-0.4x8 ISO, PK4000, 18-8 Stainless Steel, Plain Finish

  • Mfr # MI28SPPA2

  • Zoro # G2583075


product price: $168.99
/pk 4000, $0.04/ea
Free Shipping & Returns

Key Features

Type
Washer
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Pan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI28SPPA2
Zoro #
G2583075
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Washer Assortments,M2-0.4x8 ISO,PK4000
Type
Washer
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Pan

Description

M2-0.4X8 ISO 7045 Phil Pan 304SS Split Washer Sems Machine Screw Full Thread A2 Stainless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.