This item is Discontinued.

Zoro Select Water Connector, Copper, 200 psi, 180" L 48398

Water Connector, Copper, 200 psi, 180" L (Discontinued)

  • Mfr # 48398
  • Zoro # G7627167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48398
Zoro #
G7627167
UPC #
091712483984
Country of Origin
China

Dimensions

Hose Inside Dia.
1/8 in
Hose Length
15 ft
Hose Fitting A Size
1/4 in
Hose Fitting B Size
1/4 in
Outside Dia. (In.)
1/4
Water Connector Inlet Size (In)
1/4
Length (In.)
180
Water Connector Outlet Size (In)
1/4
Inlet Size (In.)
1/4

Details

Hose Configuration
Coupled Assembly
Hose Tube Material
Copper
Hose Cover Material
Copper
Max. Working Pressure @ 70 F
200 psi
Temp. Range
40 Degrees to 180 Degrees F
Standards
UPC
Finish
Unfinished
Operating Temp. (F)
15 Degrees to 158 Degrees
Application
Ice Maker
For Use With
Ice Maker
Hose Fitting B Type
F Compression
Hose Fitting A Type
F Compression
Item
Water Connector
Hose Fitting B Material
Brass
Nut Material
Brass
Compliance
UPC
Material of Construction
Copper
Water Connector Outlet Type
Compression
Compatible Chemicals
Fresh Water
Includes
Valve, Fitting
Outlet Type
Compression
Max. Working Pressure (PSI)
200
Features
Easy to Install, Self-Piercing Saddle Valve, Universal Fit
Water Connector Inlet Type
Compression
Hose Fitting A Material
Brass
Hose Fittings
Brass 1/4 in F Compression x Brass 1/4 in F Compression
For Media Type
Water
Inlet Type
Compression
Outlet (In.)
1/4

Description

Water Connector, Hose Inside Dia. 1/8 in, Hose Length 15 ft, Hose Tube Material Copper, Hose Cover Material Copper, Max. Working Pressure @ 70 F 200 psi, Temp. Range 40 Degrees to 180 Degrees F, Standards UPC, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F Compression, Hose Fitting B Type F Compression, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Configuration Coupled Assembly, For Use With Ice Maker, Application Ice Maker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.