Shop All Water Connectors
Zoro Select
Water Connector Kit, Polyethylene, Silver
Mfr # 48362
Zoro # G1432147
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/8 in
- Inlet Type Compression
- Outlet Type Compression
- Hose Fitting B Size 1/4 in
- Finish Unfinished
Product Information
- Brand Zoro Select
- MFR # 48362
- Zoro # G1432147
- UPC # 091712483625
- Country of Origin China
- Category Water Connectors
Dimensions
Hose Inside Dia. | 1/8 in |
Hose Fitting B Size | 1/4 in |
Hose Length | 25 ft |
Bend Radius | 180 in |
Hose Outside Dia. | 1/4 in |
Hose Fitting A Size | 1/4 in |
Fitting Size | 3/8 in x 7/8 in |
Details
Description
Water Connector Kit, Hose Inside Dia. 1/8 in, Hose Outside Dia. 1/4 in, Hose Length 25 ft, Hose Color white, Hose Tube Material Polyethylene, Hose Cover Material Polyethylene, Max. Working Pressure @ 70 F 200 psi, Temp. Range 15 Degrees to 158 Degrees F, Standards AB1953, CSA, cUPC, Bend Radius 180 in, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F Compression, Hose Fitting B Type F Compression, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Instit Parts Mixing Tee/Checks (063130A)
- JMF PIPE UNION 1/2""FPT LF (4505806)
- DIXON 1/4" Imported Brass Ball Valve (FBV25)
- WATCO NuFit Push Pull Bath Stopper, Silicone, 3/8 in. to 5/16 in. Combo P Non-Grid Strain, Brushed Nickel (48750-PP-BN-47)
- ZORO SELECT Supply Line, 1/2" Outlet, 3/8" Inlet Size (48724)
- ZORO SELECT Braided Connector, 3/8 Comp x 7/8 BC (11K765)
- ZORO SELECT Supply Line, 1/2" Outlet, 1/2" Inlet Size (48016)
- ZORO SELECT Braided Connector, 3/4 FHT x 3/4 FHT (11K770)
- ZORO SELECT Water Connector, 3/8 in Hose Inside Dia, 125 psi, 20 in Hose Lg, PVC, 304 Stainless Steel, Silver (11K759)
- ZORO SELECT Supply Line, 7/8" Outlet, 3/8" Inlet Size (48088)
- ZORO SELECT Water Connector Kit, Stainless Steel, (48364)
- Zoro Select Water Connectors