Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Heater Element Wrench

  • Mfr # 34A504

  • Zoro # G5295351


product price: $9.95
/ea

Key Features

Material
Alloy Steel
Function
Fits Most Electric Water Heater Elements
Capacity (In.)
1-1/2
Features
Longer Length for Hard to Reach Places
Construction
Zinc Plated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34A504
Zoro #
G5295351
UPC #
190735467497
Country of Origin
India

Dimensions

Overall Length
5 in
Overall Diameter
1 3/4 in
Handle Length
5 in
For Nut Size
1 1/2 in
Key Size
1 1/2 in
Wrench Size
1 1/2 in

Details

Item
Water Heater Element Wrench
Material
Alloy Steel
Function
Fits Most Electric Water Heater Elements
Capacity (In.)
1-1/2
Features
Longer Length for Hard to Reach Places
Construction
Zinc Plated Steel
Color
White
Nonsparking
No
Weight
0.56 lb
Adjustable
Not Adjustable
Number of Pieces
1
Handle Color
Silver
Grip Style
Plain
Opening Type
Open End
Corrosion Resistant
Yes
Lockable
No
Number of Ends
1
Non-Magnetic
No
Insulated
No
Measuring Scale
No
Jaw Texture
Smooth
Jaw Finish
White Zinc Plated
Finish
White Zinc Plated
Telescoping Handle
No
Ratcheting
No
Tether Style
Not Tether Capable
Measurement Type
SAE

Description

Water Heater Element Wrench, Alloy Steel, Open End, Wrench Size 1 1/2 in, Overall Length 5 in, Overall Diameter 1 3/4 in, Longer Length for Hard to Reach Places, Fits Most Electric Water Heater Elements, SAE, Not Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.