This item is Discontinued.

Zoro Select Wave Washer, Fits Bolt Size 1 in Steel, Plain Finish, 2000 PK TWWIS100-2000BX

Wave Washer, Fits Bolt Size 1 in Steel, Plain Finish, 2000 PK (Discontinued)

  • Mfr # TWWIS100-2000BX
  • Zoro # G7951115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TWWIS100-2000BX
Zoro #
G7951115
UPC #
096653362671
Country of Origin
United States

Dimensions

Fits Bolt Sizes
1 in
Outside Dia.
1.361 in
Overall Height
0.11 in
Thickness
0.015 in
Inside Dia.
1.06 in
Inside Diameter
1.06 in
For Screw Size
1 in
Outside Diameter
1 23/64 in

Details

Item
Wave Washer
Number of Waves
3
Material
Steel
Finish
Plain
System of Measurement
Inch
Rockwell Hardness
C40 to C50
Pack Size
Bulk Pack
Type
Triple Wave
Washer Type
Triple Wave
Hardness
40 HRC

Description

Wave Washer, Material Steel, Material Grade/Class Not Applicable, Finish Black Oxide, For Screw Size 1 in, Inside Diameter 1.06 in, Outside Diameter 1 23/64 in, Thickness 1/64 in, Overall Height 0.11 in, Type Triple Wave, System of Measurement Inch, Pack Size Bulk Pack, Rockwell Hardness C40 to C50, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.