Zoro Homepage

Wave Washer, Fits Bolt Size 3/8 in Spring Steel, Plain Finish, 50 PK

  • Mfr # TWWIS037-050BX

  • Zoro # G2886764


product price: $21.39
/pk 50, $0.43/ea

Key Features

Number of Waves
3
Material
Spring Steel
Finish
Plain
Fits Bolt Sizes
3/8 in
Outside Dia.
0.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWWIS037-050BX
Zoro #
G2886764
UPC #
096653278217
Country of Origin
China

Dimensions

Fits Bolt Sizes
3/8 in
Outside Dia.
0.51 in
Overall Height
0.07 in
Thickness
0.007 in
Inside Dia.
0.403 in
For Screw Size
3/8 in
Inside Diameter
0.403 in
Outside Diameter
33/64 in

Details

Item
Wave Washer
Number of Waves
3
Material
Spring Steel
Finish
Plain
System of Measurement
Inch
Rockwell Hardness
C40 to C50
Pack Size
Small Pack
Type
Triple Wave
Hardness
40 HRC
Washer Type
Triple Wave

Description

Wave Washer, Material Spring Steel, Material Grade/Class Not Applicable, Finish Black Oxide, For Screw Size 3/8 in, Inside Diameter 0.403 in, Outside Diameter 33/64 in, Thickness 0 in, Overall Height 0.07 in, Type Triple Wave, System of Measurement Inch, Pack Size Small Pack, Rockwell Hardness C40 to C50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.