Wedge Anchor, 5/8" Dia., 8-1/2" L, Carbon Steel Zinc Plated, 2 PK
Mfr # U70411.062.0850
Zoro # G1815969
product price:Â $7.39
/pk 2, $3.70/eaKey Features
Compatible Material
Concrete
Material
Carbon Steel
Finish
Zinc Plated
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U70411.062.0850
Zoro #
G1815969
UPC #
-
Country of Origin
Multiple
Dimensions
Anchor Diameter
5/8"
Overall Length
8-1/2"
Drill Bit Size
5/8 in
Thread Size
5/8"-11
Minimum Installation Depth
2-3/4"
Maximum Material Thickness
3-1/8"
Thread Length
6 5/16 in
Details
Item
Wedge Anchor
Compatible Material
Concrete
Material
Carbon Steel
Finish
Zinc Plated
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Ultimate Tension Strength (4,000 psi Concrete)
7,480 lb
Includes
Nut, Washer
Embedment In Concrete
2 3/4 in
ICC Approved for Un-Cracked Concrete
No
Material Grade
Not Graded
Wedge Anchor Type
Wedge Anchor
Material Grade/Class
Not Graded
Pack Size
Small Pack
System of Measurement
Inch
Thread Style
Fully Threaded
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 5/8 in, Thread Size 5/8 In.-11, Overall Length 8 1/2 in, Thread Length 6 5/16 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 5/8 in, Minimum Installation Depth 2 3/4 in, Ultimate Tension Strength (4,000 psi Concrete) 7,480 lb, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.