Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weld Fitting Cap, SS, 2 1/2 in Pipe Size

  • Mfr # 4381018860

  • Zoro # G800441574


product price: $32.15
/ea

Key Features

Specific Fitting Shape
Round Cap
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Butt Weld
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381018860
Zoro #
G800441574
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/2 in
Nominal Pipe Size
2 1/2 in

Details

Specific Fitting Shape
Round Cap
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Butt Weld
Item
Weld Fitting Cap
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
For Pipe Schedule
40

Description

Round Cap, 2 1/2 in Nominal Pipe Size, Stainless Steel, For Pipe Schedule 40, Butt Weld, 2 1/2 in Overall Length, Includes Pre-Applied Thread Sealant No, Includes Seal No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.