Zoro Homepage

Weld Neck Flange, Carbon Steel

  • Mfr # FL3RWN18

  • Zoro # G312477771


product price: $1,335.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Specific Fitting Shape
45 Degrees Street Elbow; Reducing Adapter; Hex Reducing Coupling
Pipe Fitting Material
Carbon Steel
Fitting Connection Type
Weld-Neck
Standards
ASME B16.5, ASTM A/SA-105
Application
Gas, Non-Potable Water, Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL3RWN18
Zoro #
G312477771
UPC #
00840280539353
Country of Origin
Multiple

Dimensions

Nominal Pipe Size
18 in
Flange Outside Diameter
25 in

Details

Specific Fitting Shape
45 Degrees Street Elbow; Reducing Adapter; Hex Reducing Coupling
Pipe Fitting Material
Carbon Steel
Fitting Connection Type
Weld-Neck
Item
Weld Neck Flange
Standards
ASME B16.5, ASTM A/SA-105
Application
Gas, Non-Potable Water, Oil
Connection Surface
Raised Face
Class
300
Maximum Operating Pressure
300 psi
Number of Bolt Holes
24

Description

Carbon Steel 18in 300# RF

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.