Zoro Homepage

Weld Spud, 316 SS, 2 1/2 in, FNPT, Class 150

  • Mfr # 4381047680

  • Zoro # G400441820


product price: $24.15
/ea

Key Features

Specific Fitting Shape
Weld Spud
Pipe Fitting Material
Stainless Steel
Standards
ANSI B1.20.1, ASTM A351
Color
Silver
Fitting Side B Nominal Pipe Size
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381047680
Zoro #
G400441820
UPC #
-
Country of Origin
Viet Nam

Dimensions

Fitting Side B Nominal Pipe Size
2 1/2 in
Fitting Side A Nominal Pipe Size
2 1/2 in

Details

Specific Fitting Shape
Weld Spud
Pipe Fitting Material
Stainless Steel
Item
Weld Spud
Standards
ANSI B1.20.1, ASTM A351
Color
Silver
Maximum Operating Pressure
300 psi @ 150 Degrees F
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT
Class
Class 150
Material Grade
316
Fitting Side B Gender
Female
Fitting Side B Type
NPT
Includes Seal
No
For Pipe Schedule
40

Description

Weld Spud, Stainless Steel, 316, Class Class 150, For Pipe Schedule 40, 2 1/2 in, Female, NPT, 2 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.