Zoro Select

Welding Tip


product price: $21.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tip Size 9
  • Tip Series 164
  • Application General Purpose, Rusted and Painted Surfaces
  • Pressure Rating (Oxygen) 65 to 95 psig (Cutting)
  • Minimum Cutting Speed 2 in/min
See all product information

Product Information

Dimensions

Tip Size 9

Details

Item Tip Cutting Oxy/Acet Ph6
Tip Series 164
Application General Purpose, Rusted and Painted Surfaces
Pressure Rating (Oxygen) 65 to 95 psig (Cutting)
Minimum Cutting Speed 2 in/min
Oxygen Flow Rate 650 scfh (Cutting)
Pressure Rating (Fuel) 15 psig (Acetylene)
Compatible Fuel Type Acetylene
Compatible Cutting Attachment CA330, CA370, CA730, CA98
Compatible Manufacturer Airco
Tip Design One Piece
Compatible Cutting Torch Series 64
Compatible Torch Manufacturer Part Number 30S-18, 30S-21, 30S-36, 30S-48, 30SA-18, 30SA-21, 30SA-36, 30SA-48, 30SB-18, 30SB-21, 30SB-36, 30SB-48, 50-21, 50-36, 50-48, 50A-21, 50A-36, 50A-48, 50B-21, 50B-36, 50B-48, 54-21, 54-36, 54A-21, 54A-36, 54B-21, 54B-36, 56A-21, 64, 64-6, 64-6R, 64-6TR, 64-R, 64-T, 64-TL, 64-TR, 64-TRL
Maximum Cutting Speed 4 in/min
For Torch Type Handheld, Machine
Maximum Cutting Thickness 12 in

Description

Tip Cutting Oxy/Acet Ph6, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 164, Tip Size 9, Tip Design One Piece, Maximum Cutting Thickness 12 in, Compatible Cutting Torch Series 64, Compatible Cutting Attachment CA330, CA370, CA730, CA98, Compatible Manufacturer Airco, Application General Purpose, Rusted and Painted Surfaces

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.