Zoro Homepage

Weldneck Raise Face, Carbon Steel, 285 psi

  • Mfr # 122-020-000

  • Zoro # G8117645


product price: $44.19
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Weld Neck Raise Face Flange
Pipe Fitting Schedule/Class
Class Extra Strong 150
Pipe Fitting Connection Type
Circumferential Weld at Neck
Specific Pipe Fitting Shape
Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122-020-000
Zoro #
G8117645
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Overall Length
2 7/16 in
Nominal Pipe Size
2 in

Details

Item
Weldneck Raise Face
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Weld Neck Raise Face Flange
Pipe Fitting Schedule/Class
Class Extra Strong 150
Pipe Fitting Connection Type
Circumferential Weld at Neck
Specific Pipe Fitting Shape
Flange
Fitting Connection Type
Circumferential Weld at Neck
Basic Pipe Fitting Shape
Flange
Max. Pressure
285 psi
Temp. Range
-20 Degrees to 100 Degrees F
Compliance
A105
Fitting Schedule/Class
Class Extra Strong 150
Standards
ASME B16.5
Basic Pipe Fitting Material
Metal
Class
Class 150 XS
Connection Surface
Raised Face
Maximum Operating Pressure
285 psi

Description

Weld Neck Flange, Raised Face, 2 in Nominal Pipe Size, Flanged x Weld Neck, 2 7/16 in Overall Length, Carbon Steel, Class Class 150 XS, 285 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.