Wheel Chock, 4 3/8" H, 5 1/8" L, PR
- Mfr # 912LN2
- Zoro # G623553393
product price:Â
$
24.79
/pr
Key Features
Number of Chocks
2
Overall Height
4 3/8 in
Color
Black
Includes Chain/Rope
Rope Included
Includes Eye Bolt
Eye Bolt Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 912LN2
- Zoro #
- G623553393
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 4 3/8 in
- Overall Width
- 9 5/8 in
- Overall Length
- 5 1/8 in
- Wire Rope Length
- 5 1/8 in
- Length
- 5 1/8 in
Details
- Number of Chocks
- 2
- Color
- Black
- Includes Chain/Rope
- Rope Included
- Includes Eye Bolt
- Eye Bolt Not Included
- Surface Tread Type
- Grooved
- Includes Handle
- Handle Not Included
- Material
- Rubber
- Item
- Wheel Chock
- Includes
- 35 7/8 in Rope
- Includes Sign
- Sign Not Included
- Base Tread Type
- Grooved
- Shell Material
- Rubber
- Wire Color
- Black
Description
Wheel Chock, Black, Standards Not Applicable, Includes 35 7/8 in Rope, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.