Wheel Chock, 5 1/8" H, 8" L, 8 1/4 in, PR
- Mfr # 912LN3
- Zoro # G323553389
product price:Â
$
25.19
/pr
Key Features
Includes Sign
Sign Not Included
Number of Chocks
2
Base Tread Type
Hollow
Color
Black
Overall Height
5 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 912LN3
- Zoro #
- G323553389
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 5 1/8 in
- Overall Length
- 8 in
- Overall Width
- 8 1/4 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Details
- Includes Sign
- Sign Not Included
- Number of Chocks
- 2
- Base Tread Type
- Hollow
- Color
- Black
- Material
- Rubber
- Includes Handle
- Handle Not Included
- Includes Chain/Rope
- Chain Included
- Item
- Wheel Chock
- Surface Tread Type
- Grooved
- Includes Eye Bolt
- Eye Bolt Included
- Includes
- 37 in Chain
- Shell Material
- Rubber
- Wire Color
- Black
Description
Wheel Chock, Black, Standards Not Applicable, Includes 37 in Chain, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.