Shop ZORO SELECT

White Acetal Copolymer Plastic Bar 48" L, 2" W

  • Mfr # BULK-PS-AC-186
  • Zoro # G7861671

product price: 
$
115.99
/ea
Free Shipping & Returns

Key Features

Material
Acetal Copolymer
Color
White
Length
48"
Width
2"
Tensile Strength (PSI)
9,100 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-AC-186
Zoro #
G7861671
UPC #
193005900861
Country of Origin
China
Item
Plastic Bar
Material
Acetal Copolymer
Color
White
Tensile Strength (PSI)
9,100 psi
Max. Temp. (F)
180 Degrees F
Standards
UL 94 HB
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Min. Temp. (F)
-50 Degrees F
Thickness Tolerance
(-0.069" - +0")
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M90
Plastic Density
0.051 lbs / cu. in.
Friction Coefficient
0.35
Shape
Bar
Water Absorption
0.0022
Grade
Standard
Water Absorption Rating
Good
Friction Rating
Slippery
Tensile Strength Rating
Good
Backing Type
Plain
Plastic Clarity
Opaque
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
90 HRM
Plastic Thickness Tolerance
+0.031/-0.1 in
Minimum Temperature
-50 Degrees F
Static-Resistant
Not Static-Resistant
Tensile Strength
9,100 psi
Dielectric Strength
20 kV/mm
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
Impact Strength
1.1 ft-lb/in
Machinability
100%
Maximum Temperature
180 Degrees F
Shore Hardness
85 Shore D
Flexural Modulus
2,400 MPa
Weight
6.12 lb
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant

Dimensions

Length
48"
Width
2"
Length Tolerance
(-1" - +1")
Thickness
1-1/4"
Width Tolerance
(-0.01" - +0.01")
Plastic Length
4 ft
Plastic Width
2 in
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
1.25 in
Plastic Length Tolerance
+/-1.000 in

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 4 ft, Plastic Width 2 in, Plastic Thickness 1.25 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.