White Acetal (Delrin) Acetal Homopolymer Bar 12" L x 3" W x 5/8" Thick

  • Mfr # BULK-PS-AC-1351

  • Zoro # G7847494


product price:  $50.89
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
5/8"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-1351
Zoro #
G7847494
UPC #
193005086534
Country of Origin
United States

Dimensions

Plastic Thickness
5/8"
Plastic Width
3"
Plastic Length
12"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
3 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Impact Strength
1.2 ft-lb/in
Operating Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
9,600 psi
Material Type
Standard
Water Absorption Rating
Good
Plastic Density
0.051 lb/cu in
Machinability
Not Rated
Grade
Standard
Water Absorption
0.25 %
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Thickness Tolerance
+0.041/-0.016 in
Friction Coefficient
0.2
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Wear Factor
Excellent
Minimum Temperature
-20 Degrees F
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Tensile Strength Rating
Good
Shape
Rectangular
Impact Strength Rating
Poor
UV Resistant
No
Maximum Temperature
180 Degrees F
Plastic Hardness
Rockwell M94
Material
Acetal Homopolymer
Backing Type
No Backing
Standards
Not Rated
Shore Hardness
88 Shore D
Dielectric Strength
Not Rated
Weight
0.97 lb
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Rockwell Hardness
94 HRM
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated
Wear Rate
Not Rated

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 12 in, Plastic Width 3 in, Plastic Thickness 0.625 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.