White Acetal (Delrin) Acetal Homopolymer Bar 24" L x 4" W x 2-1/4" Thick

  • Mfr # BULK-PS-AC-1622

  • Zoro # G100425182


product price:  $328.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2-1/4"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-1622
Zoro #
G100425182
UPC #
193005090098
Country of Origin
United States

Dimensions

Plastic Thickness
2-1/4"
Plastic Width
4"
Plastic Length
24"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
4 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Tensile Strength
9,600 psi
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Friction Coefficient
0.2
Plastic Hardness Rating
Hard
Machinability
Not Rated
Plastic Density
0.051 lb/cu in
Impact Strength Rating
Poor
Maximum Temperature
180 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Water Absorption Rating
Good
Plastic Thickness Tolerance
+0.306/-0.056 in
Water Absorption
0.25 %
Grade
Standard
Plastic Clarity
Opaque
Wear Factor
Excellent
Minimum Temperature
-20 Degrees F
Material
Acetal Homopolymer
Friction Rating
Very Slippery
Tensile Strength Rating
Good
Shape
Rectangular
Plastic Hardness
Rockwell M94
Backing Type
No Backing
Standards
Not Rated
Dielectric Strength
Not Rated
Shore Hardness
88 Shore D
Wear Rate
Not Rated
Weight
9.29 lb
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Rockwell Hardness
94 HRM
Flexural Modulus
Not Rated
Scratch-Resistant
Not Scratch-Resistant

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 2.25 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.