White Acetal (Delrin) Acetal Homopolymer Bar 48" L x 2" W x 1-3/4" Thick

  • Mfr # BULK-PS-AC-1536

  • Zoro # G7847074


product price:  $250.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1-3/4"
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-1536
Zoro #
G7847074
UPC #
193005089207
Country of Origin
United States

Dimensions

Plastic Thickness
1-3/4"
Plastic Width
2"
Plastic Length
48"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
2 in W x 48 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Operating Temp. Range
-20 Degrees to 180 Degrees F
Friction Coefficient
0.2
Water Absorption
0.25 %
Shape
Rectangular
Wear Factor
Excellent
Plastic Density
0.051 lb/cu in
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Plastic Hardness
Rockwell M94
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Grade
Standard
Water Absorption Rating
Good
Plastic Thickness Tolerance
+0.104/-0.044 in
Minimum Temperature
-20 Degrees F
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Fair
Machinability
Not Rated
Material
Acetal Homopolymer
UV Resistant
No
Tensile Strength Rating
Good
Standards
Not Rated
Backing Type
No Backing
Rockwell Hardness
94 HRM
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Shore Hardness
88 Shore D
Flexural Modulus
Not Rated
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
Weight
7.23 lb
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 4 ft, Plastic Width 2 in, Plastic Thickness 1.75 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.