White Acetal Homopolymer Acetal Homopolymer Rod 2 ft L, 2 1/4 in Dia.

  • Mfr # BULK-PR-AC-277

  • Zoro # G800002744


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Type
Standard
Standards
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PR-AC-277
Zoro #
G800002744
UPC #
193005104528
Country of Origin
United States

Dimensions

Length
2 ft
Diameter
2 1/4 in
Plastic Diameter Tolerance
+0.072/-0.056 in
Plastic Diameter
2 1/4 in
Nominal Size
2 1/4 in dia x 2 ft L
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Length
24 in

Details

Item
Acetal Homopolymer Rod
Material
Acetal Homopolymer
Color
White
Tensile Strength (PSI)
9,600 psi
Type
Standard
Standards
Not Rated
Max. Temp. (F)
180 Degrees F
Impact Strength (Lbs.)
1.2 ft-lb/sq in
Min. Temp. (F)
-20 Degrees F
Tensile Strength
9,600 psi
Corrosion and Chemical Resistance
Fair
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness
Rockwell M94
Plastic Density
0.051 lb/cu in
Friction Rating
Very Slippery
Impact Strength
1.2 ft-lb/in
Plastic Clarity
Opaque
Wear Factor
Excellent
Impact Strength Rating
Poor
Machinability
100 %
Minimum Temperature
-20 Degrees F
Water Absorption Rating
Good
Tensile Strength Rating
Good
Plastic Hardness Rating
Hard
Grade
Standard
Friction Coefficient
0.2
Shape
Rod
UV Resistant
No
Maximum Temperature
180 Degrees F
Water Absorption
0.25 %
Rockwell Hardness
94 HRM
Flexural Modulus
Not Rated
Weight
5.225 lb
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Shore Hardness
65 Shore D
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated

Description

Acetal Homopolymer Rod, Acetal Homopolymer, Grade Standard, Plastic Length 24 in, Plastic Diameter 2 1/4 in, White, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.