Zoro Homepage

White Acetal Sheet Stock 6" L x 6" W x 2" Thick

  • Mfr # BULK-PS-AC-90

  • Zoro # G2422219


product price: $43.65
/ea

Key Features

Plastic Material
Acetal
Plastic Thickness
2"
Plastic Width
6"
Plastic Length
6"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-90
Zoro #
G2422219
UPC #
193005032227
Country of Origin
China

Dimensions

Plastic Thickness
2"
Plastic Width
6"
Plastic Length
6"
Thickness
2.000"
Length
6"
Width
6"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
6 in W x 6 in L
Plastic Length Tolerance
+/-1.000 in

Description

Acetal Copolymer Sheet, Acetal Copolymer, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 2 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Temperature Range -50 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.