White FPVC Sheet 12 in L x 12 in W x 13 mm Thick

  • Mfr # PS-EPVC-WH-13MMX12X12

  • Zoro # G808839052


product price:  $23.19
/ea

Key Features

Plastic Thickness
13 mm
Color
White
Standards
ASTM 1784-11, ASTM E-84, UL 94 V-0
Impact Strength
0.69 ft.lb/in
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-EPVC-WH-13MMX12X12
Zoro #
G808839052
UPC #
197666049792
Country of Origin
United States

Dimensions

Plastic Thickness
13 mm
Plastic Width
12 in
Plastic Length
12 in
Nominal Size
12 in W x 12 in L

Details

Item
FPVC Sheet
Color
White
Standards
ASTM 1784-11, ASTM E-84, UL 94 V-0
Impact Strength
0.69 ft.lb/in
Shape
Square
Grade
Digital Print
Plastic Clarity
Opaque
Plastic Density
0.021 lb/cu in
Friction Coefficient
Not Rated
Water Absorption
Not Rated
Impact Strength Rating
Not Rated
Friction Rating
Not Rated
Plastic Hardness
55D
Tensile Strength Rating
Poor
Tensile Strength
2,250 psi
Backing Type
No Backing
Material
FPVC
Wear Factor
Not Rated
Minimum Temperature
Not Rated
Corrosion and Chemical Resistance
Excellent
Maximum Temperature
168 Degrees F
Plastic Hardness Rating
Hard
UV Resistant
Yes
Machinability
Not Rated
Temperature Range
168 Degrees F
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Shore Hardness
55 Shore D
Product Form
Sheet
Wear Rate
Not Rated
UV-Resistant
UV-Resistant
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Rockwell Hardness
75 HRR
Product Type
Plastic Sheet
Elongation
Not Rated
Dielectric Strength
Not Rated
Weight
1.57 lb
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable

Description

FPVC Sheet, FPVC, Grade Digital Print, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 13 mm, White, Plastic Clarity Opaque, Tensile Strength 2,250 psi, Impact Strength 0.69 ft.lb/in, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 168 Degrees F, Plastic Density 0.021 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.