Shop ZORO SELECT

White FPVC Sheet 24 in L x 24 in W x 10 mm Thick

  • Mfr # PS-EPVC-WH-10MMX24X24
  • Zoro # G608839085

product price: 
$
52.39
/ea

Key Features

Plastic Thickness
10 mm
Color
White
Tensile Strength Rating
Poor
Friction Coefficient
Not Rated
Nominal Size
24 in W x 24 in L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PS-EPVC-WH-10MMX24X24
Zoro #
G608839085
UPC #
197666049709
Country of Origin
United States
Item
FPVC Sheet
Color
White
Tensile Strength Rating
Poor
Friction Coefficient
Not Rated
Friction Rating
Not Rated
Impact Strength
0.69 ft.lb/in
Plastic Hardness
55D
Grade
Digital Print
Plastic Density
0.021 lb/cu in
Standards
ASTM 1784-11, ASTM E-84, UL 94 V-0
Plastic Clarity
Opaque
Water Absorption
Not Rated
Material
FPVC
Backing Type
No Backing
Impact Strength Rating
Not Rated
Shape
Square
Tensile Strength
2,250 psi
Minimum Temperature
Not Rated
Machinability
Not Rated
UV Resistant
Yes
Temperature Range
168 Degrees F
Plastic Hardness Rating
Hard
Maximum Temperature
168 Degrees F
Corrosion and Chemical Resistance
Excellent
Wear Factor
Not Rated
Dielectric Strength
Not Rated
Product Form
Sheet
Weight
4.83 lb
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
Elongation
Not Rated
Wear Rate
Not Rated
Shore Hardness
55 Shore D
Rockwell Hardness
75 HRR

Dimensions

Plastic Thickness
10 mm
Plastic Width
24 in
Plastic Length
24 in
Nominal Size
24 in W x 24 in L

Description

FPVC Sheet, FPVC, Grade Digital Print, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 10 mm, White, Plastic Clarity Opaque, Tensile Strength 2,250 psi, Impact Strength 0.69 ft.lb/in, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 168 Degrees F, Plastic Density 0.021 lb/cu in, Plastic Hardness 55D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.