Shop ZORO SELECT

White FPVC Sheet 4 ft L x 4 ft W x 10 mm Thick

  • Mfr # PS-EPVC-WH-10MMX48X48
  • Zoro # G308839118

product price: 
$
172.99
/ea
Free Shipping & Returns

Key Features

Plastic Thickness
10 mm
Color
White
Friction Rating
Not Rated
Material
FPVC
Tensile Strength
2,250 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PS-EPVC-WH-10MMX48X48
Zoro #
G308839118
UPC #
197666049723
Country of Origin
United States
Item
FPVC Sheet
Color
White
Friction Rating
Not Rated
Material
FPVC
Tensile Strength
2,250 psi
Grade
Digital Print
Shape
Square
Backing Type
No Backing
Plastic Clarity
Opaque
Plastic Hardness
55D
Impact Strength
0.69 ft.lb/in
Water Absorption
Not Rated
Impact Strength Rating
Not Rated
Tensile Strength Rating
Poor
Standards
ASTM 1784-11, ASTM E-84, UL 94 V-0
Friction Coefficient
Not Rated
Plastic Density
0.021 lb/cu in
Corrosion and Chemical Resistance
Excellent
Wear Factor
Not Rated
Minimum Temperature
Not Rated
Machinability
Not Rated
Maximum Temperature
168 Degrees F
Plastic Hardness Rating
Hard
UV Resistant
Yes
Temperature Range
168 Degrees F
Weight
19.32 lb
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Elongation
Not Rated
Rockwell Hardness
75 HRR
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
55 Shore D
Product Form
Sheet
Dielectric Strength
Not Rated
UV-Resistant
UV-Resistant
Product Type
Plastic Sheet

Dimensions

Plastic Thickness
10 mm
Plastic Width
4 ft
Plastic Length
4 ft
Nominal Size
48 in W x 48 in L

Description

FPVC Sheet, FPVC, Grade Digital Print, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 10 mm, White, Plastic Clarity Opaque, Tensile Strength 2,250 psi, Impact Strength 0.69 ft.lb/in, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 168 Degrees F, Plastic Density 0.021 lb/cu in, Plastic Hardness 55D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.