Shop ZORO SELECT

White FPVC Sheet 12 in L x 12 in W x 10 mm Thick

  • Mfr # PS-EPVC-WH-10MMX12X12
  • Zoro # G808839045

product price: 
$
22.49
/ea

Key Features

Plastic Thickness
10 mm
Color
White
Plastic Clarity
Opaque
Grade
Digital Print
Plastic Density
0.021 lb/cu in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PS-EPVC-WH-10MMX12X12
Zoro #
G808839045
UPC #
197666049693
Country of Origin
United States
Item
FPVC Sheet
Color
White
Plastic Clarity
Opaque
Grade
Digital Print
Plastic Density
0.021 lb/cu in
Friction Coefficient
Not Rated
Shape
Square
Plastic Hardness
55D
Material
FPVC
Water Absorption
Not Rated
Friction Rating
Not Rated
Tensile Strength Rating
Poor
Impact Strength
0.69 ft.lb/in
Backing Type
No Backing
Standards
ASTM 1784-11, ASTM E-84, UL 94 V-0
Tensile Strength
2,250 psi
Impact Strength Rating
Not Rated
UV Resistant
Yes
Corrosion and Chemical Resistance
Excellent
Maximum Temperature
168 Degrees F
Machinability
Not Rated
Temperature Range
168 Degrees F
Minimum Temperature
Not Rated
Wear Factor
Not Rated
Plastic Hardness Rating
Hard
Flexural Modulus
Not Rated
Rockwell Hardness
75 HRR
Coefficient of Thermal Expansion
Not Rated
Weight
1.21 lb
Elongation
Not Rated
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
55 Shore D
UV-Resistant
UV-Resistant
Product Form
Sheet
Product Type
Plastic Sheet
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant

Dimensions

Plastic Thickness
10 mm
Plastic Width
12 in
Plastic Length
12 in
Nominal Size
12 in W x 12 in L

Description

FPVC Sheet, FPVC, Grade Digital Print, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 10 mm, White, Plastic Clarity Opaque, Tensile Strength 2,250 psi, Impact Strength 0.69 ft.lb/in, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 168 Degrees F, Plastic Density 0.021 lb/cu in, Plastic Hardness 55D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.