White FPVC Sheet 24 in L x 24 in W x 13 mm Thick

  • Mfr # PS-EPVC-WH-13MMX24X24

  • Zoro # G608839108


product price:  $60.39
/ea

Key Features

Plastic Thickness
13 mm
Color
White
Impact Strength Rating
Not Rated
Impact Strength
0.69 ft.lb/in
Plastic Hardness
55D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-EPVC-WH-13MMX24X24
Zoro #
G608839108
UPC #
197666049808
Country of Origin
United States

Dimensions

Plastic Thickness
13 mm
Plastic Width
24 in
Plastic Length
24 in
Nominal Size
24 in W x 24 in L

Details

Item
FPVC Sheet
Color
White
Impact Strength Rating
Not Rated
Impact Strength
0.69 ft.lb/in
Plastic Hardness
55D
Backing Type
No Backing
Grade
Digital Print
Water Absorption
Not Rated
Material
FPVC
Plastic Clarity
Opaque
Friction Rating
Not Rated
Friction Coefficient
Not Rated
Standards
ASTM 1784-11, ASTM E-84, UL 94 V-0
Tensile Strength
2,250 psi
Plastic Density
0.021 lb/cu in
Shape
Square
Tensile Strength Rating
Poor
Corrosion and Chemical Resistance
Excellent
Minimum Temperature
Not Rated
Temperature Range
168 Degrees F
Machinability
Not Rated
Plastic Hardness Rating
Hard
Wear Factor
Not Rated
Maximum Temperature
168 Degrees F
UV Resistant
Yes
Product Form
Sheet
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
UV-Resistant
UV-Resistant
Elongation
Not Rated
Shore Hardness
55 Shore D
Weight
6.28 lb
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Rockwell Hardness
75 HRR

Description

FPVC Sheet, FPVC, Grade Digital Print, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 13 mm, White, Plastic Clarity Opaque, Tensile Strength 2,250 psi, Impact Strength 0.69 ft.lb/in, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 168 Degrees F, Plastic Density 0.021 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.