Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White FPVC Sheet 4 ft L x 4 ft W x 13 mm Thick

  • Mfr # PS-EPVC-WH-13MMX48X48

  • Zoro # G208839058


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Plastic Thickness
13 mm
Color
White
Nominal Size
48 in W x 48 in L
Shape
Square
Plastic Clarity
Opaque
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-EPVC-WH-13MMX48X48
Zoro #
G208839058
UPC #
197666049822
Country of Origin
United States

Dimensions

Plastic Thickness
13 mm
Plastic Width
4 ft
Plastic Length
4 ft
Nominal Size
48 in W x 48 in L

Details

Item
FPVC Sheet
Color
White
Shape
Square
Plastic Clarity
Opaque
Tensile Strength Rating
Poor
Backing Type
No Backing
Impact Strength Rating
Not Rated
Water Absorption
Not Rated
Grade
Digital Print
Plastic Density
0.021 lb/cu in
Friction Rating
Not Rated
Friction Coefficient
Not Rated
Impact Strength
0.69 ft.lb/in
Standards
ASTM 1784-11, ASTM E-84, UL 94 V-0
Plastic Hardness
55D
Tensile Strength
2,250 psi
Material
FPVC
Machinability
Not Rated
Minimum Temperature
Not Rated
Maximum Temperature
168 Degrees F
Temperature Range
168 Degrees F
Wear Factor
Not Rated
UV Resistant
Yes
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Excellent
Product Form
Sheet
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
Elongation
Not Rated
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
75 HRR
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
55 Shore D
Weight
25.11 lb
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated

Description

FPVC Sheet, FPVC, Grade Digital Print, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 13 mm, White, Plastic Clarity Opaque, Tensile Strength 2,250 psi, Impact Strength 0.69 ft.lb/in, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 168 Degrees F, Plastic Density 0.021 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.