Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White FPVC Sheet 8 ft L x 4 ft W x 6 mm Thick

  • Mfr # PS-EPVC-WH-6MMX48X96

  • Zoro # G508839055


product price: $196.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Plastic Thickness
6 mm
Impact Strength Rating
Not Rated
Impact Strength
0.69 ft.lb/in
Plastic Density
0.021 lb/cu in
Nominal Size
48 in W x 96 in L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-EPVC-WH-6MMX48X96
Zoro #
G508839055
UPC #
197666049686
Country of Origin
United States

Dimensions

Plastic Thickness
6 mm
Plastic Width
4 ft
Plastic Length
8 ft
Nominal Size
48 in W x 96 in L

Details

Item
FPVC Sheet
Color
White
Impact Strength Rating
Not Rated
Impact Strength
0.69 ft.lb/in
Plastic Density
0.021 lb/cu in
Friction Coefficient
Not Rated
Standards
ASTM 1784-11, ASTM E-84, UL 94 V-0
Plastic Hardness
55D
Material
FPVC
Backing Type
No Backing
Tensile Strength Rating
Poor
Water Absorption
Not Rated
Grade
Digital Print
Shape
Rectangle
Friction Rating
Not Rated
Tensile Strength
2,250 psi
Plastic Clarity
Opaque
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Excellent
Machinability
Not Rated
UV Resistant
Yes
Minimum Temperature
Not Rated
Maximum Temperature
168 Degrees F
Temperature Range
168 Degrees F
Wear Factor
Not Rated
Elongation
Not Rated
Shore Hardness
55 Shore D
Rockwell Hardness
75 HRR
Scratch-Resistant
Not Scratch-Resistant
Weight
23.18 lb
Product Type
Plastic Sheet
UV-Resistant
UV-Resistant
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Product Form
Sheet
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated

Description

FPVC Sheet, FPVC, Grade Digital Print, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 6 mm, White, Plastic Clarity Opaque, Tensile Strength 2,250 psi, Impact Strength 0.69 ft.lb/in, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 168 Degrees F, Plastic Density 0.021 lb/cu in, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.