Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polyethylene Sheet 10 ft L x 5 ft W x 0.5 in Thick

  • Mfr # SUHMWNA.500X60.000X120.000

  • Zoro # G116299913


product price: $1,232.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Friction Coefficient
0.12
Impact Strength
No Break
Plastic Thickness
0.5 in
Plastic Length
10 ft
Maximum Adhesive Temperature
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUHMWNA.500X60.000X120.000
Zoro #
G116299913
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.5 in
Plastic Length
10 ft
Plastic Width
5 ft

Details

Friction Coefficient
0.12
Impact Strength
No Break
Maximum Adhesive Temperature
180 Degrees F
Plastic Clarity
Opaque
Shape
Rectangle
Plastic Density
0.93 g/cc
Minimum Adhesive Temperature
0 Degrees F
Water Absorption
0.01 %
Tensile Strength
5,800 psi
Item
Polyethylene Sheet
Standards
3-A Dairy, ASTM D4020, FDA, USDA
Color
White
Metal Detectable
Not Metal Detectable
Minimum Temperature
-22 Degrees F
Maximum Temperature
180 Degrees F
Product Type
Plastic Sheet
Light Transmission
90 %
Rockwell Hardness
64 HRM
Scratch-Resistant
Scratch-Resistant
Elongation
300 %
Static-Resistant
Not Static-Resistant
FDA Compliance
21 CFR 177.1520
Machinability
85 %
Dielectric Strength
900 V/mil
Flexural Modulus
125,000 psi
Coefficient of Thermal Expansion
11 x 10^-5 in/in/ Degrees F
Wear Rate
2.80 x 10^-7 cu mm/N-m
Product Form
Sheet
Material
UHMW Polyethylene
Shore Hardness
66 Shore D
Fabrication
Extruded
UV-Resistant
Not UV-Resistant

Description

Polyethylene Sheet, UHMW Polyethylene, Plastic Length 10 ft, Plastic Width 5 ft, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Density 0.93 g/cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.