Shop ZORO SELECT

WHITE PP JAR WITH CAP FOR RGM2, PK12

  • Mfr # H17911-0000
  • Zoro # G8149215

product price: 
$
48.15
/pk of 12, $4.01/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Cylindrical
Diameter
70 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H17911-0000
Zoro #
G8149215
UPC #
-
Country of Origin
United States
Item
Laboratory Jar
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Cylindrical
Capacity
8 oz.
Labware Closure Liner Material
Polyethylene
Labware Body Color
White
Graduation Range
Not Specified
Labware Body Material
Polypropylene
Sterile/Non-Sterile
Non-Sterile
Labware Nominal Capacity - Metric
236.6 mL
Labware Closure Type
Screw On
Labware Closure Color
White
Includes Closure
Yes
Bottle/Jar Shape
Cylindrical
Bottle/Jar Type
Sampling
Labware Clarity
Opaque
Labware Basic Material
Plastic
Pre-Cleaned
None
Labware Closure Material
Polypropylene
Standards
FDA
Labware Capacity - Metric
236.6 mL
Labware Capacity - English
8 oz
Labware Nominal Capacity - English
8 oz
Special Features
Excellent for Storage of Liquid or Dry Stock
Closure Type
Screw-On
Body Material
Polypropylene
Closure Liner Material
Unlined
Capacity - English
8.5 fl oz
Graduated
No
Closure Included
Yes
Body Color
White
Nominal Capacity - Metric
236.6 mL
Clarity
Opaque
Jar Type
Sampling
Capacity - Metric
236 mL
Basic Material
Plastic
Nominal Capacity - English
8 oz
Numbers of Jars Included
12
Closure Color
White
Front Closure
Screw-On

Dimensions

Diameter
70 mm
Height
86mm
Labware Height - English
3.39 in
Labware Height - Metric
86 mm
Screw Closure Size
70 mm
Overall Height - Metric
86 mm
Body Diameter - Metric
70 mm
Mouth Size
Wide

Description

Laboratory Jar, Capacity - Metric 236 mL, Capacity - English 8.5 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 70 mm, Body Material Polypropylene, Overall Height - Metric 86 mm, Pre-Cleaned None, Screw Closure Size 70 mm, Autoclavable Yes, Closure Type Screw-On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color White, Mouth Size Wide, Jar Type Sampling, Clarity Opaque

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.