White PTFE Film Stock 24" L x 24" W x 0.030" Thick

  • Mfr # G15-30F-24X24

  • Zoro # G8086845


product price:  $73.69
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
0.030"
Plastic Width
24"
Plastic Length
24"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G15-30F-24X24
Zoro #
G8086845
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.030"
Plastic Width
24"
Plastic Length
24"
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Width
24"
Length
24"
Thickness
0.030"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in
Nominal Size
24 in W x 24 ft L

Details

Item
Film Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Thickness Tolerance
+/-0.003 in
Material Type
Standard Grade
Plastic Grouping
Film Stock
Tensile Strength
1,500 psi
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Standards
AMS 3652, MIL-P-22241
Operating Temp. Range
-400 Degrees to 500 Degrees F
Impact Strength
3 ft-lb/in
Material Color Family
White
Material
PTFE
Plastic Clarity
Opaque
Maximum Temperature
500 Degrees F
Corrosion and Chemical Resistance
Excellent
Impact Strength Rating
Good
Wear Factor
Excellent
Temperature Range
-400 Degrees to 500 Degrees F
UV Resistant
Yes
Water Absorption Rating
Excellent
Elongation
200 %
Plastic Hardness
55D
Tensile Strength Rating
Poor
Water Absorption
0.01 %
Grade
Standard
Minimum Temperature
-400 Degrees F
Friction Rating
Very Slippery
Plastic Density
138.24 lb/cu ft
Plastic Thickness Tolerance
+/-0.003 in
Plastic Hardness Rating
Medium Soft
Backing Type
No Backing
Friction Coefficient
0.08
Shape
Square
Weight
17.142 lb
Machinability
Not Rated
Wear Rate
3.40 x 10^-4 cu mm/N-m
UV-Resistant
UV-Resistant
Metal Detectable
Not Metal Detectable
Fabrication
Molded
Light Transmission
9 %
Shore Hardness
55 Shore D
Rockwell Hardness
50 HRR
Product Form
Sheet
FDA Compliance
Not FDA Compliant
Dielectric Strength
80 kV/mm
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
13 x 10^-5
Flexural Modulus
0.04 GPa

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.031 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -400 Degrees to 500 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.