White PTFE Film Stock 25 ft. L x 6" W x 0.020" Thick

  • Mfr # G15-20F-6X25

  • Zoro # G8301264


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.020"
Plastic Width
6"
Plastic Length
25 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G15-20F-6X25
Zoro #
G8301264
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.020"
Plastic Width
6"
Plastic Length
25 ft.
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Width
6"
Thickness
0.020"
Length
25 ft.
Plastic Length Tolerance
+/-0.500 in
Nominal Size
6 in W x 25 ft L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Film Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Impact Strength
3 ft-lb/in
Tensile Strength
1,500 psi
Material Type
Standard Grade
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Standards
AMS 3652, ASTM D3308, FDA
Thickness Tolerance
+/-0.002 in
Plastic Grouping
Film Stock
Operating Temp. Range
-400 Degrees to 500 Degrees F
Material Color Family
White
Material
PTFE
Friction Coefficient
0.08
Elongation
200 %
Plastic Clarity
Opaque
Machinability
Not Rated
Minimum Temperature
-400 Degrees F
Tensile Strength Rating
Poor
Temperature Range
-400 Degrees to 500 Degrees F
Shape
Rectangle
Plastic Hardness
55D
Water Absorption
0.01 %
Maximum Temperature
500 Degrees F
Impact Strength Rating
Good
Corrosion and Chemical Resistance
Excellent
Water Absorption Rating
Excellent
Plastic Thickness Tolerance
+/-0.002 in
Wear Factor
Excellent
Weight
2.88 lb
Friction Rating
Very Slippery
Grade
Standard
Backing Type
No Backing
Plastic Density
138.24 lb/cu ft
Plastic Hardness Rating
Medium Soft
UV Resistant
Yes
UV-Resistant
UV-Resistant
Product Type
Plastic Roll
Light Transmission
9 %
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
13 x 10^-5
Flexural Modulus
0.04 GPa
Fabrication
Molded
Product Form
Roll
Shore Hardness
55 Shore D
Dielectric Strength
80 kV/mm
Wear Rate
3.40 x 10^-4 cu mm/N-m
Rockwell Hardness
50 HRR
Scratch-Resistant
Not Scratch-Resistant

Description

PTFE Roll, PTFE, Grade Standard, Plastic Length 25 ft, Plastic Width 6 in, Plastic Thickness 0.02 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -400 Degrees to 500 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.