White PTFE Film Stock 60" L x 12" W x 0.005" Thick

  • Mfr # G15-5F-12X5

  • Zoro # G8138304


product price:  $29.69
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
0.005"
Plastic Width
12"
Plastic Length
60"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-5F-12X5
Zoro #
G8138304
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.005"
Plastic Width
12"
Plastic Length
60"
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Length
60"
Thickness
0.005"
Width
12"
Nominal Size
12 in W x 60 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in

Details

Item
Film Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Material Type
Standard Grade
Impact Strength
3 ft-lb/in
Plastic Grouping
Film Stock
Standards
AMS 3652, MIL-P-22241
Thickness Tolerance
+/-0.0005 in
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Material Color Family
White
Tensile Strength
1,500 psi
Operating Temp. Range
-400 Degrees to 500 Degrees F
Material
PTFE
Plastic Clarity
Opaque
Wear Factor
Excellent
Impact Strength Rating
Good
Friction Coefficient
0.08
Temperature Range
-400 Degrees to 500 Degrees F
Elongation
200 %
Shape
Rectangle
Maximum Temperature
500 Degrees F
Plastic Thickness Tolerance
+/-0.0005 in
Backing Type
No Backing
UV Resistant
Yes
Friction Rating
Very Slippery
Corrosion and Chemical Resistance
Excellent
Plastic Hardness
55D
Plastic Hardness Rating
Medium Soft
Minimum Temperature
-400 Degrees F
Weight
0.288 lb
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
Grade
Standard
Water Absorption
0.01 %
Plastic Density
138.24 lb/cu ft
Machinability
Not Rated
Product Form
Roll
FDA Compliance
Not FDA Compliant
Wear Rate
3.40 x 10^-4 cu mm/N-m
Dielectric Strength
80 kV/mm
UV-Resistant
UV-Resistant
Light Transmission
9 %
Fabrication
Molded
Product Type
Plastic Film
Rockwell Hardness
50 HRR
Coefficient of Thermal Expansion
13 x 10^-5
Static-Resistant
Not Static-Resistant
Flexural Modulus
0.04 GPa
Metal Detectable
Not Metal Detectable
Shore Hardness
55 Shore D
Scratch-Resistant
Not Scratch-Resistant

Description

PTFE Roll, PTFE, Grade Standard, Plastic Length 5 ft, Plastic Width 12 in, Plastic Thickness 5 mil, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -400 Degrees to 500 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.