Zoro Homepage

White PTFE Rectangle Stock 36" L x 1.5" W x 0.187" Thick

  • Mfr # G15-TRB-.187-1.5X3

  • Zoro # G8230275


product price: $71.99
/ea

Key Features

Plastic Material
PTFE
Plastic Thickness
0.187"
Plastic Width
1.5"
Plastic Length
36"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRB-.187-1.5X3
Zoro #
G8230275
UPC #
-
Country of Origin
Italy

Dimensions

Plastic Thickness
0.187"
Plastic Width
1.5"
Plastic Length
36"
Length
3 ft
Width
1.5 in
Thickness
0.187 in
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 1/2 in W x 36 in L

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Resistant To
Chemicals, Solvents, Ozone, Light, Radiations
Temp. Range
-328 Degrees to 500 Degrees F
Standards
FDA
Material
PTFE
Tensile Strength
4,350 psi
Durometer
Shore D55
Water Absorption
0.01 %
Plastic Clarity
Opaque
Plastic Hardness Rating
Medium Soft
Minimum Temperature
-328 Degrees F
Machinability
Not Rated
Wear Factor
Excellent
Corrosion and Chemical Resistance
Excellent
Plastic Thickness Tolerance
+/-0.0187 in
Plastic Hardness
55D
Weight
0.81 lb
UV Resistant
Yes
Friction Coefficient
0.08
Impact Strength Rating
Good
Tensile Strength Rating
Poor
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Grade
Standard
Plastic Density
138.24 lb/cu ft
Impact Strength
3.0 ft-lb/in
Temperature Range
-328 Degrees to 500 Degrees F
Maximum Temperature
500 Degrees F
Shape
Rectangular
Backing Type
No Backing
Fabrication
Molded
UV-Resistant
UV-Resistant
Light Transmission
9 %
Static-Resistant
Not Static-Resistant
Flexural Modulus
0.04 GPa
Metal Detectable
Not Metal Detectable
Dielectric Strength
80 kV/mm
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Approved
Shore Hardness
55 Shore D
Wear Rate
3.40 x 10^-4 cu mm/N-m
Rockwell Hardness
55 Shore D
Coefficient of Thermal Expansion
13 x 10^-5

Description

PTFE Bar, PTFE, Standard, Plastic Length 3 ft, Plastic Width 1.5 in, Plastic Thickness 0.1875 in, White, Plastic Clarity Opaque, Tensile Strength 4,350 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.