Zoro Homepage

White PTFE Rectangle Stock 36" L x 2" W x 0.187" Thick

  • Mfr # G15-TRB-.187-2X3

  • Zoro # G8184854


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.187"
Plastic Width
2"
Plastic Length
36"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-TRB-.187-2X3
Zoro #
G8184854
UPC #
-
Country of Origin
Italy

Dimensions

Plastic Thickness
0.187"
Plastic Width
2"
Plastic Length
36"
Length
3 ft
Thickness
0.187 in
Width
2 in
Nominal Size
2 in W x 36 in L
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
PTFE
Plastic Color
White
Color
White
Resistant To
Chemicals, Solvents, Ozone, Light, Radiations
Tensile Strength
4,350 psi
Material
PTFE
Standards
FDA
Temp. Range
-328 Degrees to 500 Degrees F
Durometer
Shore D55
Impact Strength Rating
Good
Impact Strength
3.0 ft-lb/in
Minimum Temperature
-328 Degrees F
Plastic Hardness
55D
Friction Rating
Very Slippery
Shape
Rectangular
Grade
Standard
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+/-0.0187 in
Plastic Hardness Rating
Medium Soft
Plastic Density
138.24 lb/cu ft
Water Absorption
0.01 %
Weight
1.08 lb
Temperature Range
-328 Degrees to 500 Degrees F
Corrosion and Chemical Resistance
Excellent
Friction Coefficient
0.08
Wear Factor
Excellent
UV Resistant
Yes
Water Absorption Rating
Excellent
Maximum Temperature
500 Degrees F
Tensile Strength Rating
Poor
Machinability
Not Rated
Backing Type
No Backing
FDA Compliance
Not FDA Approved
Static-Resistant
Not Static-Resistant
Light Transmission
9 %
Metal Detectable
Not Metal Detectable
Wear Rate
3.40 x 10^-4 cu mm/N-m
Shore Hardness
55 Shore D
Coefficient of Thermal Expansion
13 x 10^-5
Flexural Modulus
0.04 GPa
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
55 Shore D
Fabrication
Molded
UV-Resistant
UV-Resistant
Dielectric Strength
80 kV/mm

Description

PTFE Bar, PTFE, Standard, Plastic Length 3 ft, Plastic Width 2 in, Plastic Thickness 0.1875 in, White, Plastic Clarity Opaque, Tensile Strength 4,350 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 138.24 lb/cu ft, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.