Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Sheet Stock 25 ft. L x 12" W x 0.060" Thick

  • Mfr # G15-60F-12X25

  • Zoro # G8439094


product price: $1,225.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.060"
Plastic Width
12"
Plastic Length
25 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-60F-12X25
Zoro #
G8439094
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.060"
Plastic Width
12"
Plastic Length
25 ft.
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Thickness
0.060"
Length
25 ft.
Width
12"
Plastic Length Tolerance
+/-0.500 in
Nominal Size
12 in W x 25 ft L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Tensile Strength
1,500 psi
Impact Strength
3 ft-lb/in
Plastic Grouping
Sheet Stock
Thickness Tolerance
+/-0.006 in
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Material Type
Standard Grade
Material Color Family
White
Operating Temp. Range
-400 Degrees to 500 Degrees F
Standards
AMS 3652, MIL-P-22241
Material
PTFE
Machinability
Not Rated
Minimum Temperature
-350 Degrees F
Impact Strength Rating
Good
Elongation
200 %
Temperature Range
-350 Degrees to 550 Degrees F
Backing Type
No Backing
Plastic Hardness
55D
Corrosion and Chemical Resistance
Excellent
Friction Coefficient
0.08
Weight
1.655 lb
Maximum Temperature
550 Degrees F
Wear Factor
Excellent
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Plastic Clarity
Translucent
Plastic Hardness Rating
Medium Soft
Shape
Rectangle
Plastic Density
138.24 lb/cu ft
UV Resistant
Yes
Grade
Standard
Plastic Thickness Tolerance
+/-0.006 in
Water Absorption
0.01 %
Tensile Strength Rating
Poor
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
55 Shore D
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
13 x 10^-5
Flexural Modulus
0.04 GPa
Wear Rate
3.40 x 10^-4 cu mm/N-m
Product Type
Plastic Roll
Light Transmission
9 %
FDA Compliance
Not FDA Compliant
UV-Resistant
UV-Resistant
Fabrication
Molded
Dielectric Strength
80 kV/mm
Metal Detectable
Not Metal Detectable
Product Form
Roll
Rockwell Hardness
50 HRR

Description

PTFE Roll, PTFE, Grade Standard, Plastic Length 25 ft, Plastic Width 12 in, Plastic Thickness 0.06 in, White, Plastic Clarity Translucent, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -350 Degrees to 550 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.