Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Sheet Stock 25 ft. L x 24" W x 0.060" Thick

  • Mfr # G15-60F-24X25

  • Zoro # G7922205


product price: $2,138.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.060"
Plastic Width
24"
Plastic Length
25 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-60F-24X25
Zoro #
G7922205
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.060"
Plastic Width
24"
Plastic Length
25 ft.
Length Tolerance
+/-0.500 in
Width Tolerance
+/-0.250 in
Width
24"
Length
25 ft.
Thickness
0.060"
Nominal Size
24 in W x 25 ft L
Plastic Length Tolerance
+/-0.500 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Tensile Strength
1,500 psi
Standards
AMS 3652, FDA, MIL-P-22241
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Plastic Grouping
Sheet Stock
Thickness Tolerance
+/-0.006 in
Material Type
Standard Grade
Impact Strength
3 ft-lb/in
Material Color Family
White
Operating Temp. Range
-400 Degrees to 500 Degrees F
Material
PTFE
Machinability
Not Rated
Temperature Range
-350 Degrees to 550 Degrees F
Backing Type
No Backing
Wear Factor
Excellent
Friction Coefficient
0.08
Plastic Thickness Tolerance
+/-0.006 in
Elongation
200 %
Plastic Density
138.24 lb/cu ft
Grade
Standard
Corrosion and Chemical Resistance
Excellent
Minimum Temperature
-350 Degrees F
Plastic Hardness Rating
Medium Soft
Impact Strength Rating
Good
UV Resistant
Yes
Friction Rating
Very Slippery
Weight
3.31 lb
Maximum Temperature
550 Degrees F
Water Absorption Rating
Excellent
Shape
Rectangle
Water Absorption
0.01 %
Plastic Clarity
Translucent
Plastic Hardness
55D
Tensile Strength Rating
Poor
Shore Hardness
55 Shore D
Wear Rate
3.40 x 10^-4 cu mm/N-m
FDA Compliance
Not FDA Compliant
Flexural Modulus
0.04 GPa
Metal Detectable
Not Metal Detectable
Fabrication
Molded
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
50 HRR
Product Form
Roll
Coefficient of Thermal Expansion
13 x 10^-5
Dielectric Strength
80 kV/mm
Light Transmission
9 %
UV-Resistant
UV-Resistant
Product Type
Plastic Roll

Description

PTFE Roll, PTFE, Grade Standard, Plastic Length 25 ft, Plastic Width 24 in, Plastic Thickness 0.06 in, White, Plastic Clarity Translucent, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -350 Degrees to 550 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.