Shop ZORO SELECT

White PTFE Sheet Stock 24" L x 24" W x 0.060" Thick

  • Mfr # G15-60F-24X24
  • Zoro # G8468564

product price: 
$
148.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.0625 in
Plastic Width
24"
Plastic Length
24"
Plastic Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G15-60F-24X24
Zoro #
G8468564
UPC #
-
Country of Origin
United States
Item
Sheet Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Standards
AMS 3652, FDA, MIL-P-22241
Material Color Family
White
Tensile Strength
1,500 psi
Operating Temp. Range
-400 Degrees to 500 Degrees F
Impact Strength
3 ft-lb/in
Plastic Grouping
Sheet Stock
Thickness Tolerance
+/-0.006 in
Material Type
Standard Grade
Material
PTFE
Minimum Temperature
-350 Degrees F
Water Absorption Rating
Excellent
Machinability
Not Rated
Plastic Clarity
Translucent
Impact Strength Rating
Good
Wear Factor
Excellent
Water Absorption
0.01 %
Weight
0.265 lb
Friction Coefficient
0.08
Shape
Square
Plastic Thickness Tolerance
+/-0.006 in
UV Resistant
Yes
Plastic Hardness
55D
Temperature Range
-350 Degrees to 550 Degrees F
Grade
Standard
Corrosion and Chemical Resistance
Excellent
Plastic Density
13.24 lb/cu ft
Plastic Hardness Rating
Medium Soft
Maximum Temperature
550 Degrees F
Tensile Strength Rating
Poor
Backing Type
No Backing
Friction Rating
Very Slippery
Light Transmission
9 %
Dielectric Strength
80 kV/mm
Elongation
200 %
Fabrication
Molded
Wear Rate
3.40 x 10^-4 cu mm/N-m
Product Form
Sheet
Rockwell Hardness
50 HRR
UV-Resistant
UV-Resistant
Flexural Modulus
0.04 GPa
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
13 x 10^-5
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Shore Hardness
55 Shore D

Dimensions

Plastic Thickness
0.0625 in
Plastic Width
24"
Plastic Length
24"
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Width
24"
Length
24"
Thickness
0.060"
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-0.500 in

Description

PTFE Sheet, PTFE, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.0625 in, White, Plastic Clarity Translucent, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -350 Degrees to 550 Degrees F, Plastic Density 13.24 lb/cu ft, Plastic Hardness 55D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.