Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White PTFE Sheet Stock 60" L x 6" W x 0.125" Thick

  • Mfr # G15-125F-6X5

  • Zoro # G7915397


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
0.125"
Plastic Width
6"
Plastic Length
60"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G15-125F-6X5
Zoro #
G7915397
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.125"
Plastic Width
6"
Plastic Length
60"
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.500 in
Thickness
0.125"
Width
6"
Length
60"
Plastic Length Tolerance
+/-0.500 in
Nominal Size
6 in W x 60 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
PTFE
Plastic Color
White
Max. Temp. (F)
500 Degrees F
Min. Temp. (F)
-400 Degrees F
Color
White
Standards
AMS 3652, FDA, MIL-P-22241
Plastic Grouping
Sheet Stock
Impact Strength
3 ft-lb/in
Operating Temp. Range
-400 Degrees to 500 Degrees F
Material Type
Standard Grade
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Thickness Tolerance
+/-0.012 in
Material Color Family
White
Tensile Strength
1,500 psi
Material
PTFE
Plastic Density
138.24 lb/cu ft
Wear Factor
Excellent
Water Absorption Rating
Excellent
Weight
0.345 lb
Backing Type
No Backing
Shape
Rectangle
Corrosion and Chemical Resistance
Excellent
Maximum Temperature
550 Degrees F
Water Absorption
0.01 %
Plastic Hardness
55D
Plastic Thickness Tolerance
+/-0.012 in
Temperature Range
-350 Degrees to 550 Degrees F
Minimum Temperature
-350 Degrees F
Elongation
200 %
Friction Coefficient
0.08
UV Resistant
Yes
Grade
Standard
Plastic Hardness Rating
Medium Soft
Friction Rating
Very Slippery
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
Impact Strength Rating
Good
Machinability
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
3.40 x 10^-4 cu mm/N-m
Product Type
Plastic Roll
Fabrication
Molded
UV-Resistant
UV-Resistant
Shore Hardness
55 Shore D
Flexural Modulus
0.04 GPa
Static-Resistant
Not Static-Resistant
Light Transmission
9 %
Product Form
Roll
Coefficient of Thermal Expansion
13 x 10^-5
Dielectric Strength
80 kV/mm
Rockwell Hardness
50 HRR
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable

Description

PTFE Roll, PTFE, Grade Standard, Plastic Length 5 ft, Plastic Width 6 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -350 Degrees to 550 Degrees F, Plastic Density 138.24 lb/cu ft, Plastic Hardness 55D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.