White UHMW Polyethylene Plastic Bar 48" L

  • Mfr # BULK-PS-UHMW-835
  • Zoro # G7848730
product price: 
$
36.49
/ea

Key Features

Material
UHMW Polyethylene
Color
White
Length
48"
Width
1-1/4"
Tensile Strength (PSI)
4,400 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-UHMW-835
Zoro #
G7848730
UPC #
193005890759
Country of Origin
China

Dimensions

Length
48"
Width
1-1/4"
Length Tolerance
(-1" - +1")
Wall Thickness
1-1/4"
Width Tolerance
(-0.01" - +0.01")

Details

Item
Plastic Bar
Material
UHMW Polyethylene
Color
White
Tensile Strength (PSI)
4,400 psi
Impact Strength (Lbs.)
16.0 ft. - lbs./in.
Min. Temp. (F)
-70 Degrees F
Standards
FDA, UL 94 HB
Max. Temp. (F)
180 Degrees F
Wall Thickness Tolerance
(-0.069" - +0")
Plastic Hardness
70D
Plastic Density
0.034 lbs / cu. in.
Backing Type
Plain
Impact Strength Rating
Excellent
Shape
Bar
Water Absorption Rating
Excellent
Grade
Standard
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Friction Coefficient
0.15
Tensile Strength Rating
Poor
Water Absorption
0.0001

Description

UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 4 ft, Plastic Width 1.25 in, Plastic Thickness 1.25 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good

Ratings & reviews