Shop ZORO SELECT
See all product information
Create Account
White UHMW Polyethylene Plastic Bar 48" L
- Mfr # BULK-PS-UHMW-841
- Zoro # G7843499
product price:Â
$
57.15
/ea
Key Features
Material
UHMW Polyethylene
Color
White
Length
48"
Width
2"
Tensile Strength (PSI)
4,400 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PS-UHMW-841
- Zoro #
- G7843499
- UPC #
- 193005902094
- Country of Origin
- China
- Item
- Plastic Bar
- Material
- UHMW Polyethylene
- Color
- White
- Tensile Strength (PSI)
- 4,400 psi
- Min. Temp. (F)
- -70 Degrees F
- Standards
- FDA, UL 94 HB
- Impact Strength (Lbs.)
- 16.0 ft. - lbs./in.
- Max. Temp. (F)
- 180 Degrees F
- Wall Thickness Tolerance
- (-0.069" - +0")
- Tensile Strength Rating
- Poor
- Plastic Clarity
- Opaque
- Water Absorption
- 0.0001
- Impact Strength Rating
- Excellent
- Backing Type
- Plain
- Grade
- Standard
- Friction Coefficient
- 0.15
- Plastic Density
- 0.034 lbs / cu. in.
- Friction Rating
- Very Slippery
- Water Absorption Rating
- Excellent
- Plastic Hardness
- 70D
- Shape
- Bar
Dimensions
- Length
- 48"
- Width
- 2"
- Length Tolerance
- (-1" - +1")
- Wall Thickness
- 1-1/4"
- Width Tolerance
- (-0.01" - +0.01")
Description
UHMW Polyethylene Bar, UHMW Polyethylene, Standard, Plastic Length 4 ft, Plastic Width 2 in, Plastic Thickness 1.25 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.