White UHMW Polyethylene Plastic Sheet 24" L x 12" W x 1-1/4" Thick
- Mfr # BULK-PS-UHMW-409
- Zoro # G7850550
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Plastic Material
UHMW Polyethylene
Plastic Thickness
1 1/4 in
Plastic Width
12"
Plastic Length
24"
Plastic Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PS-UHMW-409
- Zoro #
- G7850550
- UPC #
- 193005911904
- Country of Origin
- China
- Item
- Plastic Sheet
- Plastic Material
- UHMW Polyethylene
- Plastic Color
- White
- Color
- White
- Operating Temp. Range
- -70 Degrees to 180 Degrees F
- Tensile Strength
- 4,400 psi
- Thickness Tolerance
- (-0.069" - +0")
- Material
- UHMW-PE
- Standards
- FDA, UL 94 HB
- Impact Strength
- 16.0 ft. - lbs./in.
- Backing Type
- Plain
- Impact Strength Rating
- Excellent
- Plastic Hardness
- 70D
- Plastic Clarity
- Opaque
- Water Absorption Rating
- Excellent
- Friction Rating
- Very Slippery
- Friction Coefficient
- 0.15
- Tensile Strength Rating
- Poor
- Shape
- Sheet
- Grade
- Standard
- Plastic Density
- 0.034 lbs / cu. in.
- Water Absorption
- 0.0001
Dimensions
- Plastic Thickness
- 1 1/4 in
- Plastic Width
- 12"
- Plastic Length
- 24"
- Length Tolerance
- (-1" - +1")
- Length
- 24"
- Width Tolerance
- (-0.25" - +0.25")
- Width
- 12"
- Thickness
- Item no.
Description
Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 1.25 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.