White UHMW Polyethylene Plastic Sheet 48" L x 16" W x 1" Thick

  • Mfr # BULK-PS-UHMW-454
  • Zoro # G7856659
product price: 
$
243.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1 in
Plastic Width
16"
Plastic Length
48"
Plastic Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-UHMW-454
Zoro #
G7856659
UPC #
193005911799
Country of Origin
China

Dimensions

Plastic Thickness
1 in
Plastic Width
16"
Plastic Length
48"
Width
16"
Length Tolerance
(-1" - +1")
Length
48"
Thickness
1"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Sheet
Plastic Material
UHMW Polyethylene
Plastic Color
White
Color
White
Thickness Tolerance
(-0.016" - +0.024")
Tensile Strength
4,400 psi
Standards
FDA, UL 94 HB
Material
UHMW-PE
Operating Temp. Range
-70 Degrees to 180 Degrees F
Backing Type
Plain
Impact Strength
16.0 ft. - lbs./in.
Friction Rating
Very Slippery
Shape
Sheet
Friction Coefficient
0.15
Grade
Standard
Plastic Density
0.034 lbs / cu. in.
Impact Strength Rating
Excellent
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Water Absorption
0.0001
Plastic Hardness
70D
Tensile Strength Rating
Poor

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 4 ft, Plastic Width 16 in, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.