Wing Nuts, 10-32X3/4 LT TYP A COL, PK200, #10-32 Thread Size, Wing, Zinc Plated Steel, 3/4 in Lg

  • Mfr # 1112WA

  • Zoro # G4850874


product price:  $114.99
/pk 200, $0.57/ea
Free Shipping & Returns

Key Features

Thread Size
#10-32
Fastener Length
3/4 in
Head Shape
Wing
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1112WA
Zoro #
G4850874
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-32
Fastener Length
3/4 in

Details

Head Shape
Wing
Material
Steel
Finish
Zinc Plated
Head Material
Steel
Item
Wing Nuts, 10-32X3/4 LT TYP A COL,PK200
System of Measurement
Inch
Type
Cold Forged
Fastener Finish
Zinc
Wing Span
3/4"
Nut Style
Wing Nut
Nut Standards
ASME B18.17
Basic Material
Steel

Description

10-32X3/4 Light Series Cold Forged Wing Screw Full Thread Type A Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products