Wing Nuts, 8-32X1 1/2 LT TYP A CO, PK200, #8-32 Thread Size, Wing, Zinc Plated Steel, 1-1/2 in Lg

  • Mfr # 0824WA

  • Zoro # G4862984


product price:  $111.99
/pk 200, $0.56/ea
Free Shipping & Returns

Key Features

Thread Size
#8-32
Fastener Length
1-1/2 in
Head Shape
Wing
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0824WA
Zoro #
G4862984
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#8-32
Fastener Length
1-1/2 in

Details

Head Shape
Wing
Material
Steel
Finish
Zinc Plated
Head Material
Steel
Item
Wing Nuts, 8-32X1 1/2 LT TYP A CO,PK200
System of Measurement
Inch
Nut Standards
ASME B18.17
Basic Material
Steel
Fastener Thread Type
Cold Forged - Type A
Type
Cold Forged
Wing Span
1-1/2"
Fastener Finish
Zinc
Nut Style
Wing Nut

Description

Wing Nuts, 8-32X1 1/2 LT TYP A CO,PK200, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products