Shop ZORO SELECT
See all product information
Create Account
WngNt, Pln, Irn, 3x0.75in, 1/4"-20
- Mfr # 0-GH-816ES7-
- Zoro # G522414825
product price:Â
$
5.15
/ea
Key Features
For Screw Size
1/2 in
Pack Size
Small Pack
Thread Direction
Right Hand
Wing Span - Maximum
3 in
Base Diameter
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0-GH-816ES7-
- Zoro #
- G522414825
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- For Screw Size
- 1/2 in
- Base Diameter
- 1 in
- Overall Height
- 0.75 in
- Thread Size
- 1/2"-13
Details
- Pack Size
- Small Pack
- Thread Direction
- Right Hand
- Wing Span - Maximum
- 3 in
- Thread Type
- Coarse
- Material
- Steel
- Finish
- Plain
- Material Grade/Class
- Grade 2
- Item
- Wing Nut
- System of Measurement
- Inch
- Series
- Fig. 816
- Tensile Strength
- 50,000 psia
- Shell Material
- Steel
Description
Wing Nut, Material Steel, Material Grade/Class Grade 2, Finish Plain, Thread Size 1/2 In.-13, Dimensional Standards Not Applicable, Overall Height 0.75 in, Base Diameter 1 in, System of Measurement Inch, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.