WngNt, Pln, Stl, 1 5/8x0.875in, 3/8"-16
- Mfr # 0-EF-700ES7-
- Zoro # G522413651
product price:Â
$
2.49
/ea
Key Features
Material Grade/Class
Grade 2
Wing Span - Maximum
1 5/8 in
Finish
Plain
Overall Height
0.813 in
Thread Size
3/8"-16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0-EF-700ES7-
- Zoro #
- G522413651
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 0.813 in
- Thread Size
- 3/8"-16
- Base Diameter
- 5/8 in
- For Screw Size
- 3/8 in
Details
- Material Grade/Class
- Grade 2
- Wing Span - Maximum
- 1 5/8 in
- Finish
- Plain
- Series
- Fig. 700
- Pack Size
- Small Pack
- Material
- Iron
- Item
- Wing Nut
- Tensile Strength
- 50,000 psia
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- System of Measurement
- Inch
- Shell Material
- Iron
Description
Wing Nut, Material Iron, Material Grade/Class Grade 2, Finish Plain, Thread Size 3/8 In.-16, Dimensional Standards Not Applicable, Overall Height 0.813 in, Base Diameter 5/8 in, System of Measurement Inch, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.