WngNt, Znc, Irn, 3x0.75in, 5/16"-18
- Mfr # 0-GH-819A17-
- Zoro # G322414070
product price:Â
$
3.39
/ea
Key Features
Tensile Strength
50,000 psia
Overall Height
1.25 in
Thread Direction
Right Hand
Finish
Zinc-Plated
Base Diameter
1 13/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0-GH-819A17-
- Zoro #
- G322414070
- UPC #
- -
- Country of Origin
- Multiple
- Tensile Strength
- 50,000 psia
- Thread Direction
- Right Hand
- Finish
- Zinc-Plated
- Thread Type
- Coarse
- Series
- Fig. 819
- Material Grade/Class
- Grade 2
- Material
- Iron
- Pack Size
- Small Pack
- Item
- Wing Nut
- Wing Span - Maximum
- 3 in
- System of Measurement
- Inch
- Shell Material
- Iron
Dimensions
- Overall Height
- 1.25 in
- Base Diameter
- 1 13/64 in
- For Screw Size
- 1/2 in
- Thread Size
- 1/2"-13
Description
Wing Nut, Material Iron, Material Grade/Class Grade 2, Finish Zinc-Plated, Thread Size 1/2 In.-13, Dimensional Standards Not Applicable, Overall Height 1.25 in, Base Diameter 1 13/64 in, System of Measurement Inch, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.