Shop ZORO SELECT
See all product information
Create Account
WngNt, Znc, Irn, 4 1/2x1.875in, 5/8"-11
- Mfr # 0-JJ-864-67-
- Zoro # G922413657
product price:Â
$
8.19
/ea
Key Features
Finish
Zinc-Plated
Pack Size
Small Pack
For Screw Size
3/4 in
Overall Height
1.875 in
Thread Size
3/4"-10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0-JJ-864-67-
- Zoro #
- G922413657
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- Zinc-Plated
- Pack Size
- Small Pack
- Item
- Wing Nut
- Wing Span - Maximum
- 4 1/2 in
- Series
- Fig. 864
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Tensile Strength
- 50,000 psia
- Material
- Iron
- Material Grade/Class
- Grade 2
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- For Screw Size
- 3/4 in
- Overall Height
- 1.875 in
- Thread Size
- 3/4"-10
- Base Diameter
- 1 1/8 in
Description
Wing Nut, Material Iron, Material Grade/Class Grade 2, Finish Zinc-Plated, Thread Size 3/4 In.-10, Dimensional Standards Not Applicable, Overall Height 1.875 in, Base Diameter 1 1/8 in, System of Measurement Inch, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.