Shop ZORO SELECT
See all product information
Create Account
WngNt, Znc, Stl, 1.44x0.6875", 5/16"-18
- Mfr # 0-CD-709A87-
- Zoro # G722414625
product price:Â
$
2.99
/ea
Key Features
Thread Type
Coarse
Series
Fig. 709
Material
Steel
Thread Direction
Right Hand
For Screw Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0-CD-709A87-
- Zoro #
- G722414625
- UPC #
- -
- Country of Origin
- Multiple
- Thread Type
- Coarse
- Series
- Fig. 709
- Material
- Steel
- Thread Direction
- Right Hand
- Wing Span - Maximum
- 1 5/8 in
- System of Measurement
- Inch
- Tensile Strength
- 50,000 psia
- Pack Size
- Small Pack
- Finish
- Zinc-Plated
- Material Grade/Class
- Grade 2
- Item
- Wing Nut
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- For Screw Size
- 1/4 in
- Overall Height
- 0.688 in
- Thread Size
- 1/4"-20
- Base Diameter
- 7/8 in
Description
Wing Nut, Material Steel, Material Grade/Class Grade 2, Finish Zinc-Plated, Thread Size 1/4 In.-20, Dimensional Standards Not Applicable, Overall Height 0.688 in, Base Diameter 7/8 in, System of Measurement Inch, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.